Motion
8/3VX1500
Industrial V-Belt - 3VX Section, 3/8 in Top Width, 8 Strand, 150 in Nominal Outside Length, Cogged
MI ITEM #15149746
MFR #8/3VX1500
Price$523.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 3VX Section, 3/8 in Top Width, 8 Strand, 150 in Nominal Outside Length, Cogged
MI ITEM #15149746
MFR #8/3VX1500

Mfr description
8/3VX1500 BELT, 3VX, 3.248 X 150 IN OC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.06/each

Specifications

Dimensions

  • Nominal Outside Length
    150 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    8
  • Product Type
    Industrial V-Belts
  • Section
    3VX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)