1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
8/SPB3150
Metric V-Belt - SPB Section, 16 mm Top Width, 8 Strand, 3150 mm Nominal Outside Length, Smooth
MI ITEM #
15150302
MFR #
8/SPB3150
Price
$614.45
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
D&D GLOBAL INC 8/SPB3150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
8/SPB3150
Metric V-Belt - SPB Section, 16 mm Top Width, 8 Strand, 3150 mm Nominal Outside Length, Smooth
MI ITEM #
15150302
MFR #
8/SPB3150
Mfr description
8/SPB3150 BELT, SPB2, 150.4 X 3150MM PL,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$614
.45
/each
Add to Cart
Specifications
Dimensions
Nominal Outside Length
3150 mm
Top Width Per Strand
16 mm
Details
Cogged/Smooth
Smooth
Number Of Strands
8
Product Type
Industrial V-Belts
Section
SPB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items