Motion
800K26
Industrial Micro-v Belt - K Belt Section:, 80.0000 in Overall Length
Mi Item #15150447
MFR #800K26
Price$168.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - K Belt Section:, 80.0000 in Overall Length
Mi Item #15150447
MFR #800K26

Mfr description
800K26 BELT, K2, 3.64 X 80.75IN OC 26 RI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.87/each

Specifications

Dimensions

  • Overall Length
    80.0000 in
  • Pitch Length
    80.0000 in
  • Top Width
    3.6400 in, 92.50 mm

Details

  • Material
    Rubber
  • Product Type
    Industrial Micro-V Belts
  • Section
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)