Motion
880K19
Industrial Micro-v Belt - K Belt Section:, 19 Ribs, 88.0000 in Overall Length
Mi Item #15151034
MFR #880K19
Price$135.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - K Belt Section:, 19 Ribs, 88.0000 in Overall Length
Mi Item #15151034
MFR #880K19

Mfr description
880K19 BELT, K2, 2.66 X 88.75IN OC 19 RI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.73/each

Specifications

Dimensions

  • Overall Length
    88.0000 in
  • Pitch Length
    88.0000 in
  • Top Width
    2.6600 in, 67.60 mm

Details

  • Number Of Ribs
    19
  • Product Type
    Industrial Micro-V Belts
  • Section
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)