Motion
880K23
Industrial Micro-v Belt - K Belt Section:, 23 Ribs, 88.0000 in Overall Length
Mi Item #15151036
MFR #880K23
Price$164.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - K Belt Section:, 23 Ribs, 88.0000 in Overall Length
Mi Item #15151036
MFR #880K23

Mfr description
880K23 BELT, K2, 3.22 X 88.75IN OC 23 RI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.31/each

Specifications

Dimensions

  • Overall Length
    88.0000 in
  • Pitch Length
    88.0000 in
  • Top Width
    81.80 mm, 3.2200 in

Details

  • Material
    Rubber
  • Number Of Ribs
    23
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    High-heat, oil and crack resistant
  • Section
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)