Motion
895K23
Industrial Micro-v Belt - K Belt Section:, 23 Ribs, 89.5000 in Overall Length
Mi Item #15151143
MFR #895K23
Price$167.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - K Belt Section:, 23 Ribs, 89.5000 in Overall Length
Mi Item #15151143
MFR #895K23

Mfr description
895K23 BELT, K2, 3.22 X 90.25IN OC 23 RI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.10/each

Specifications

Dimensions

  • Overall Length
    89.5000 in
  • Pitch Length
    89.5000 in
  • Top Width
    3.2200 in, 81.80 mm

Details

  • Material
    Rubber
  • Number Of Ribs
    23
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    High-heat, oil and crack resistant
  • Section
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)