Motion
895K67-RIB

D&D GLOBAL INC
895K67-RIB

Industrial Micro-v Belt - K Belt Section:, 32 Ribs
Mi Item #15151152
MFR #895K67-RIB
Price$980.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

D&D GLOBAL INC
895K67-RIB

Industrial Micro-v Belt - K Belt Section:, 32 Ribs
Mi Item #15151152
MFR #895K67-RIB

Mfr description
895K67-RIB BELT, K2, 9.38 X 90.25IN OC 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$980.94/each

Specifications

Dimensions

  • Top Width
    18.9000 in, 480.10 mm

Details

  • Material
    Rubber
  • Number Of Ribs
    32
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    High-heat, oil and crack resistant
  • Section
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)