Motion
8VX2120
Industrial V-Belt - 8VX Section, 1 in Top Width, 1 Strand, 212 in Nominal Outside Length, Cogged
Mi Item #15151252
MFR #8VX2120
Price$414.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 8VX Section, 1 in Top Width, 1 Strand, 212 in Nominal Outside Length, Cogged
Mi Item #15151252
MFR #8VX2120

Mfr description
8VX2120 BELT, 8VX, 1 X 212 IN OC RUBBER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.09/each

Specifications

Dimensions

  • Nominal Outside Length
    212 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    8VX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)