Motion
9/5VK1000
Industrial V-Belt - 5VK Section, 5/8 in Top Width, 9 Strand, 100 in Nominal Outside Length, Smooth
Mi Item #15151365
MFR #9/5VK1000
Price$1,072.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 5VK Section, 5/8 in Top Width, 9 Strand, 100 in Nominal Outside Length, Smooth
Mi Item #15151365
MFR #9/5VK1000

Mfr description
9/5VK1000 BELT, 5VK2, 6.22 X 100IN OC, 9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,072.65/each

Specifications

Dimensions

  • Nominal Outside Length
    100 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    9
  • Product Type
    Industrial V-Belts
  • Section
    5VK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)