Motion
9/SPZ2120
Industrial V-Belt - SPZ Section, 10 mm Top Width, 9 Strand, 2120 mm Nominal Outside Length, Smooth
Mi Item #15151849
MFR #9/SPZ2120
Price$297.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - SPZ Section, 10 mm Top Width, 9 Strand, 2120 mm Nominal Outside Length, Smooth
Mi Item #15151849
MFR #9/SPZ2120

Mfr description
9/SPZ2120 BELT, SPZ2, 110.7 X 2120MM PL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.76/each

Specifications

Dimensions

  • Nominal Outside Length
    2120 mm
  • Top Width Per Strand
    10 mm

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    9
  • Product Type
    Industrial V-Belts
  • Section
    SPZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)