Motion
90J2
Industrial Micro-v Belt - J Belt Section:, 2 Ribs, 90.0000 in Overall Length
Mi Item #15151956
MFR #90J2
Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - J Belt Section:, 2 Ribs, 90.0000 in Overall Length
Mi Item #15151956
MFR #90J2

Mfr description
90J2 BELT, J2, 0.184 X 9IN PL 2 RIB POLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.35/each

Specifications

Dimensions

  • Overall Length
    90.0000 in
  • Pitch Length
    90.0000 in
  • Top Width
    0.1840 in, 4.70 mm

Details

  • Material
    Rubber
  • Number Of Ribs
    2
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)