Motion
95J4
Industrial Micro-v Belt - J Belt Section:, 4 Ribs, 95.5000 in Overall Length
Mi Item #15152306
MFR #95J4
Price$2.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - J Belt Section:, 4 Ribs, 95.5000 in Overall Length
Mi Item #15152306
MFR #95J4

Mfr description
95J4 BELT, J2, 0.368 X 9.5IN PL 4 RIB PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.49/each

Specifications

Dimensions

  • Overall Length
    95.5000 in
  • Pitch Length
    95.5000 in
  • Top Width
    0.3680 in, 9.30 mm

Details

  • Material
    Rubber
  • Number Of Ribs
    4
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)