Motion
995K32
Industrial Micro-v Belt - K Belt Section:, 99.5000 in Overall Length
Mi Item #15152553
MFR #995K32
Price$258.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - K Belt Section:, 99.5000 in Overall Length
Mi Item #15152553
MFR #995K32

Mfr description
995K32 BELT, K2, 4.48 X 100.25IN OC 32 R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.47/each

Specifications

Dimensions

  • Overall Length
    99.5000 in
  • Pitch Length
    99.5000 in
  • Top Width
    4.4800 in, 113.80 mm

Details

  • Material
    Rubber
  • Product Type
    Industrial Micro-V Belts
  • Section
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)