Motion
AX122
Industrial V-Belt - AX Section, 1/2 in Top Width, 1 Strand, 124 in Nominal Outside Length, Cogged
MI ITEM #15152628
MFR #AX122
Price$41.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - AX Section, 1/2 in Top Width, 1 Strand, 124 in Nominal Outside Length, Cogged
MI ITEM #15152628
MFR #AX122

Mfr description
AX122 BELT, AX, 0.5 X 124 IN OC RUBBER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.42/each

Specifications

Dimensions

  • Nominal Outside Length
    124 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    AX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)