Specifications
Dimensions
- Nominal Outside Length152 in
- Top Width Per Strand7/8 in
Details
- Cogged/SmoothCogged
- Number Of Strands1
- Product TypeIndustrial V-Belts
- SectionCX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)