Motion
D242
Industrial V-Belt - D Section, 1-1/4 in Top Width, 1 Strand, 245 in Nominal Outside Length, Smooth
Mi Item #15154641
MFR #D242
Price$194.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - D Section, 1-1/4 in Top Width, 1 Strand, 245 in Nominal Outside Length, Smooth
Mi Item #15154641
MFR #D242

Mfr description
D242 BELT, D, 1.25 X 245 IN OC, POLYESTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.18/each

Specifications

Dimensions

  • Nominal Outside Length
    245 in
  • Top Width Per Strand
    1-1/4 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)