Motion
CL220VP
Premium Meter Electrical Test Kit
Mi Item #15157704
MFR #CL220VP
Price$187.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Meter Electrical Test Kit
Mi Item #15157704
MFR #CL220VP

Mfr description
CL220VP PREMIUM METER ELECTRICAL TEST KI
  • CL220 Clamp Meter measures AC current and AC/DC voltage, resistance, and continuity via test leads, and temperature with thermocouple
  • Auto-ranging TRMS meter has a backlit LCD on clamp to provide better viewing in low light and is CAT III 600V, Class 2 Double Insulated
  • NCVT3P has dual-range capabilities to detect from 12 to 1000V AC or 70 to 1000V AC for a broad variety of low-voltage or standard voltage applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.94/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    8.4 in
  • Weight
    0.61 lbs
  • Width
    3.5 in

Details

  • Accessory Type
    Premium Meter Electrical Test Kit
  • Standards
    CATIII 600V, Class 2, Double Insulation Safety Rating, CE and UKCA Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)