Overview
Mfr description
60585 A2 CUT KNIT DIPPED GLOVES, L, 2-PR
- Work Gloves with HPPE knit fabric conforms to hand shape for a comfortable, snug fit that allows for premium dexterity when working
- Combination of nitrile coating and HPPE knit fabric creates durable tear and abrasion resistance while maintaining flexibility for great dexterity
- Microfoam nitrile dip coating provides superior grip when working in any and all conditions (dry, oily, and wet) making these a versatile work glove
- ANSI A2 cut resistance offers a moderate amount of protection
- Touchscreen capable fingertips allow for all day connection and protection
- Seamless knit cuff offers a snug, comfortable fit
- Machine washability makes these gloves easy to maintain and care for
Specifications
- Glove SizeL or Size 9
- Material TypeKnit Gloves - Coated
- InsulatedNo
- ColorBlack, Grey
- Standards MetANSI A2 Cut Resistance
- Coating MaterialNitrile
- Length
- Anti Slip GripNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data