Motion
54875MB
MODbox Mobile Workstation - Case Adapter Rail Attachment
Mi Item #15157712
MFR #54875MB
Price$17.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MODbox Mobile Workstation - Case Adapter Rail Attachment
Mi Item #15157712
MFR #54875MB

Mfr description
54875MB SIDE RAIL CASE ADAPTER
  • MODbox™ components easily interconnect for a customized mobile workstation
  • Attach Case Adapter to side rails for convenient access to case contents; open the case lid while connected to the side rails
  • Secure fit for small, small extended, and medium MODbox™ compatible cases
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.65/each

Specifications

Dimensions

  • Height
    1.34 in
  • Width
    5.25 in

Details

  • Accessory Type
    Case Adapter Rail Attachment
  • Application
    MODbox Case Adapter Rail Attachment
  • Color
    Dark Gray
  • Features & Benefits
    • MODbox™ components easily interconnect for a customized mobile workstation • Attach Case Adapter to side rails for convenient access to case contents; open the case lid while connected to the side rails • Secure fit for small, small extended, and medium MODbox™ compatible cases • Choose from a variety of cases that contain useful tools such as Klein Pass Through Socket Wrenches, step bits, ProFlex Impact Drivers, and precision drivers; sold separately • Easily attach and move the Case Adapter onto any system side rail with one-handed release for added convenience • Case to adapter connection is the same as case to case connection for ease of use • Secure the Case Adapter inside the Rolling Toolbox and Medium Toolbox (Cat. Nos. 54802MB, 54803MB) with the Internal Rail Accessory (Cat. No. 54818MB), sold separately
  • For Use With
    MODbox Rail System Components
  • Material
    Hard Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)