Motion
1649920
Wide Range Transmission Grip with Hot Latch
MI ITEM #15157714
MFR #1649920
List Price$1,165.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Range Transmission Grip with Hot Latch
MI ITEM #15157714
MFR #1649920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,165.69/each for your price

Overview

Mfr description
1649920 TRANSMISSION GRIP WITH HOT LATCH
  • Cable pulling grip securely pulls ACSR, AAC and bare copper cables
  • Holds cable sizes from 0.68-Inch to 1.42-Inch (17.3 to 36.1 mm)
  • Includes a latch to help maintain cable position in the grip jaw
  • Fine tooth jaw geometry provides greater grip strength
  • Made in the USA
  • Innovative hot latch with V-notch centers cable
  • Spring closes grip on cable to hold the initial position
  • Large opening in the handle accommodates a wide variety of hooks on hoists, winches and tackle blocks
  • Max Safe Load of 12000-Pound (5443 kg)
  • Patent pending design

Specifications

  • Body Material
    Steel
  • Height
    3.16 in
  • Length
    11.79 in
  • Weight
    8.2 lbs
  • Width
    9.27 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought