Specifications
Dimensions
- Blade Length2.125 in
Details
- Blade MaterialForged Steel
- Cutting Capacity18 ga, 22 ga
- Material CutSteel, Stainless Steel, Sheet Metal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)