Motion
2401R
Offset Right-Cutting Aviation Snips
Mi Item #15157716
MFR #2401R
Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Right-Cutting Aviation Snips
Mi Item #15157716
MFR #2401R

Mfr description
2401R OFFSET RIGHT-CUTTING AVIATION SNIP
  • Offset blades keep user's hand above material being cut and flow material away from the blades
  • Forged and heat treated steel blades for strength and durability
  • Cuts up to 18 gauge cold-rolled sheet metal and 22 gauge stainless steel sheet metal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.33/each

Specifications

Dimensions

  • Blade Length
    2.125 in

Details

  • Blade Material
    Forged Steel
  • Cutting Capacity
    18 ga, 22 ga
  • Material Cut
    Steel, Stainless Steel, Sheet Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)