Motion
5144LG2
2-Inch Gated Bucket Hook
Mi Item #15157719
MFR #5144LG2
Price$41.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Inch Gated Bucket Hook
Mi Item #15157719
MFR #5144LG2

Mfr description
5144LG2 2-INCH GATED BUCKET HOOK
  • Lineman Bucket Hook provides convenient tool storage for grips, power tools, straps and buckets
  • Setup is simple by easily attaching the hook to a 2-Inch (5.1 cm) lip aerial bucket
  • Designed with a lockable latch to help reduce the risk of tools falling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.92/each

Specifications

Dimensions

  • Height
    1.65 in
  • Length
    7.81 in
  • Width
    6.29 in

Details

  • Features & Benefits
    • Lineman Bucket Hook provides convenient tool storage for grips, power tools, straps and buckets • Setup is simple by easily attaching the hook to a 2-Inch (5.1 cm) lip aerial bucket • Designed with a lockable latch to help reduce the risk of tools falling • Connect tools up to 7 pounds with a 4-Foot tether rated attachment point • Maximum static load rating of 40-Pound (18.1 kg) holds the right tools for the job • Made with glass reinforced nylon gate to get through unpredictable weather conditions • Quickly locate the bright orange latch to connect or retrieve tools, even with gloves on
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)