Motion
60525
Safety Helmet, Type-2, Non-Vented Class E, with Rechargeable Headlamp
Mi Item #15157721
MFR #60525
Price$194.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Helmet, Type-2, Non-Vented Class E, with Rechargeable Headlamp
Mi Item #15157721
MFR #60525

Mfr description
60525 SAFETY HELMET, CLASS E, W/LAMP
  • Compact, lightweight safety helmet design for at-height and confined space applications; low profile bill for unobstructed visibility
  • This ANSI Z89.1-2014 (R2019) Class E, Type-2 Safety Helmet is tested for Top/Front/Back/Side impact, up to 20kV of protection
  • ANSI Z89.1-2014 Low (LT) and High (HT) Temperature; Lateral Deformation-EN397:2012+A1:2012-5.2.1, 5.2.4, 5.2.5; Front/Back/Side impact-EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.40/each

Specifications

Dimensions

  • Size
    6.5 to 8 in

Details

  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    White
  • Manufacturer Product Page
  • Material
    ABS/EPS/PC
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)