Motion
60535
Personal Protection & Safety - Ratchet with Pivot Adjustment, No, ABS/PC Material, Yellow Color
MI ITEM #15157722
MFR #60535
Price$62.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Personal Protection & Safety - Ratchet with Pivot Adjustment, No, ABS/PC Material, Yellow Color
MI ITEM #15157722
MFR #60535

Mfr description
60535 HARD HAT, NON-VENTED CAP STYLE
  • This Class E, Type 1 hard hat is tested up to 20kV and meets ANSI Z89.1-2014, CSA Z94.1-15; EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side impact)
  • Safety hard hat has patented accessory mounts on front and back that ensure Klein Headlamps attach securely and precisely, every time; no straps or zip ties needed
  • Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.88/each

Specifications

Dimensions

  • Size
    6.5 to 8 in

Details

  • Adjustment Type
    Ratchet with Pivot
  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    Yellow
  • Includes
    User Guide | Reflective Stickers
  • Manufacturer Product Page
  • Manufacturer Upc Number
    092644605352
  • Material
    ABS/PC
  • Shell Material
    ABS
  • Standards Met
    CSA Z94.1-15 | EN12492:2012-4.2.1.2 | 4.2.1.3 | 4.2.1.4 (Front/Back/Side impact)
  • Type
    Type 1
  • Ventilation
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)