Motion
60564
Personal Protection & Safety - Ratchet Knob with Pivot Adjustment Adjustment, No, ABS/EPS/PC Material, White Color
Mi Item #15157724
MFR #60564
Price$127.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Personal Protection & Safety - Ratchet Knob with Pivot Adjustment Adjustment, No, ABS/EPS/PC Material, White Color
Mi Item #15157724
MFR #60564

Mfr description
60564 SAFETY HELMET, TYPE-2, CLASS E
  • Compact, lightweight safety helmet design for at-height and confined space applications; low profile bill for unobstructed visibility
  • This ANSI Z89.1-2014(R2019) Class E Type-2 Safety Helmet is tested for Top/Front/Back/Side impact, up to 20kV of protection
  • ANSI Z89.1-2014 Low (LT) and High (HT) Temperature; Lateral Deformation-EN397:2012+A1:2012-5.2.1, 5.2.4, 5.2.5; Front/Back/Side impact-EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.24/each

Specifications

Dimensions

  • Size
    6.5 to 8 in

Details

  • Adjustment Type
    Ratchet Knob with Pivot Adjustment
  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    White
  • Includes
    User Guide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    092644605642
  • Material
    ABS/EPS/PC
  • Shell Material
    ABS
  • Standards Met
    CSA Z94.1-2015 (R2020)
  • Type
    Type 2
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)