Overview
Mfr description
BC100S WALL ASSEMBLY, S-HOOK MODULE
- Wall Assembly, S-Hook Module uses 2-Inch or 3-Inch (5.1 or 7.6 cm) S-Hooks (Cat. Nos. BC311, BC312, sold separately) to connect to standard size utility buckets
- UV resistant, dielectric plastic (up to 35kV) to withstand work conditions from -25 to 125-Degree Fahrenheit (-32 to 52-Degree Celsius)
- 40-Pound load rating
- The Bucket Work Center is an ecosystem that will revamp the way a lineman works
- Lineman can transform their workspace with the Bucket Work Center modules to become The Lineman's Office, similar to how other professionals customize their office space
- Multiple rails on the Bucket Work Center Wall Assembly allow horizontal and vertical customization of module positioning
- The Wall Assembly Rail System is available in 3 sizes to accommodate the standard 1-man, 1.5 man, or 2 man buckets (Cat. Nos. BC100WA, BC150WA, BC200WA sold separately)
Specifications
- Length13.97 in
- Width12.73 in
- Height2.31 in
- Weight5.2 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data