Motion
QRST03
Step Drill Bit, Quick Release, Double Spiral Flute, 1/4 to 3/4-Inch
MI ITEM #15157738
MFR #QRST03
List Price$63.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Drill Bit, Quick Release, Double Spiral Flute, 1/4 to 3/4-Inch
MI ITEM #15157738
MFR #QRST03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.71/each for your price

Overview

Mfr description
QRST03 QUICK RELEASE STEP BIT 3/4"
  • Step bits are coated with aluminum titanium nitride and are 10 times more durable than steamed black oxide coating for longer bit life
  • Impact rated shaft allows for use with impact drivers and standard drills
  • Double spiral flute removes chips for faster cuts and drilling
  • Laser markings are easy to read for quick size identification of nine hole sizes
  • Fast-starting, non-walking drill tip
  • Quick-release, 1/4-Inch hex shank provides a firm, positive grip and won't spin out in the drill
  • For use on steel (up to 16 gauge), wood, plastic, and aluminum

Specifications

  • Smallest Hole Diameter In Set
    1/4 in
  • Largest Hole Diameter In Set
    3/4 in
  • Bit Material
    High Speed Steel
  • Height
    2.82 in
  • Length
    0.75 in
  • Shank Diameter
    1/4 in
  • Weight
    0.11 lbs
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought