Motion
60587
Knit Dipped Gloves, Cut Level A4, Touchscreen, Small, 2-Pair
Mi Item #15157746
MFR #60587
Price$28.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knit Dipped Gloves, Cut Level A4, Touchscreen, Small, 2-Pair
Mi Item #15157746
MFR #60587

Mfr description
60587 A4 CUT KNIT DIPPED GLOVES, S, 2-PR
  • Work Gloves with HPPE knit fabric conforms to hand shape for a comfortable, snug fit that allows for premium dexterity when working
  • Combination of nitrile coating and HPPE knit fabric creates durable tear and abrasion resistance while maintaining flexibility and high protection
  • Microfoam nitrile dip coating provides superior grip when working in any and all conditions (dry, oily, and wet) making these a versatile work glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.26/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    9 in

Details

  • Anti Slip Grip
    No
  • Coating Material
    Foam Nitrile;HPPE
  • Insulated
    No
  • Material Type
    Knit Gloves - Coated
  • Standards Met
    ANSI A4 Cut Resistance
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)