Motion
60588
Knit Dipped Gloves, Cut Level A4, Touchscreen, Medium, 2-Pair
MI ITEM #15157747
MFR #60588
List Price$28.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knit Dipped Gloves, Cut Level A4, Touchscreen, Medium, 2-Pair
MI ITEM #15157747
MFR #60588

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.26/each for your price

Overview

Mfr description
60588 A4 CUT KNIT DIPPED GLOVES, M, 2-PR
  • Work Gloves with HPPE knit fabric conforms to hand shape for a comfortable, snug fit that allows for premium dexterity when working
  • Combination of nitrile coating and HPPE knit fabric creates durable tear and abrasion resistance while maintaining flexibility and high protection
  • Microfoam nitrile dip coating provides superior grip when working in any and all conditions (dry, oily, and wet) making these a versatile work glove
  • ANSI A4 cut resistance offers high protection when working
  • Touchscreen capable fingertips allow for all day connection and protection
  • Seamless knit cuff offers a snug, comfortable fit
  • Machine Washable

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Knit Gloves - Coated
  • Insulated
    No
  • Color
    Black, Grey
  • Standards Met
    ANSI A4 Cut Resistance
  • Coating Material
    Nitrile
  • Length
  • Anti Slip Grip
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought