Motion
60596
General Purpose Work Glove - L or Size 9 Size, Spandex | Suede Material
MI ITEM #15157751
MFR #60596
Price$21.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Spandex | Suede Material
MI ITEM #15157751
MFR #60596

Mfr description
60596 GENERAL PURPOSE GLOVES, LARGE
  • Touchscreen capable fingertips allow easy usage of smart devices without removing gloves, keeping you protected and connected all day
  • Soft suede palm offers durability and abrasion resistance needed on most jobsites
  • Flexible back of hand knit fabric improves dexterity and flexibility making these gloves comfortable and breathable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.83/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    8.9 in

Details

  • Anti Slip Grip
    No
  • Application
    Wire Pulling
  • Color
    Black, Orange
  • Cuff Style
    Hook and Loop
  • Gender
    Unisex
  • Insulated
    No
  • Material
    Suede
  • Material Type
    General Purpose Gloves
  • Type
    General Purpose Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)