Overview
Mfr description
60598 HEAVY DUTY GLOVES, SMALL
- Touchscreen capable fingertips allow easy usage of smart devices without removing gloves, keeping you protected and connected all day
- Soft suede palm offers durability and abrasion resistance needed on most jobsites
- TPR on back of hand offers added impact protection when working in dangerous environments
- D30 palm padding and abrasion resistant patch increase protection provided on the palm
- Flexible back of hand knit fabric improves dexterity and flexibility making these gloves comfortable and breathable
- Hook and loop wrist strap and strong TPR pull tab for easy on and off
- Machine washable for easy care and maintenance
Specifications
- InsulatedNo
- Length
- Anti Slip GripNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data