Motion
60599
Heavy Duty Gloves, Medium
MI ITEM #15157754
MFR #60599
List Price$44.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Gloves, Medium
MI ITEM #15157754
MFR #60599

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.16/each for your price

Overview

Mfr description
60599 HEAVY DUTY GLOVES, MEDIUM
  • Touchscreen capable fingertips allow easy usage of smart devices without removing gloves, keeping you protected and connected all day
  • Soft suede palm offers durability and abrasion resistance needed on most jobsites
  • TPR on back of hand offers added impact protection when working in dangerous environments
  • D30 palm padding and abrasion resistant patch increase protection provided on the palm
  • Flexible back of hand knit fabric improves dexterity and flexibility making these gloves comfortable and breathable
  • Hook and loop wrist strap and strong TPR pull tab for easy on and off
  • Machine washable for easy care and maintenance

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    General Purpose Gloves
  • Insulated
    No
  • Color
    Black, White
  • Coating Material
    Suede
  • Length
  • Anti Slip Grip
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought