Motion
60601
Heavy Duty Gloves, X-Large
Mi Item #15157756
MFR #60601
Price$44.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Gloves, X-Large
Mi Item #15157756
MFR #60601

Mfr description
60601 HEAVY DUTY GLOVES, X-LARGE
  • Touchscreen capable fingertips allow easy usage of smart devices without removing gloves, keeping you protected and connected all day
  • Soft suede palm offers durability and abrasion resistance needed on most jobsites
  • TPR on back of hand offers added impact protection when working in dangerous environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.16/each

Specifications

Dimensions

  • Length  
    10.9 in

Details

  • Anti Slip Grip
    No
  • Insulated
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)