Motion
60618
Leather Palm Glove - S or Size 7, Synthetic Leather, No Grade Listed, Thermal, Color White, Black
MI ITEM #15157757
MFR #60618
Your Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - S or Size 7, Synthetic Leather, No Grade Listed, Thermal, Color White, Black
MI ITEM #15157757
MFR #60618

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.33/each(List $44.16)

Overview

Mfr description
60618 WINTER THERMAL GLOVES, S
  • 3M Thinsulate liner built into Klein’s Winter Thermal Work Gloves offer maximum protection from even the harshest winter conditions
  • Water Resistant Liner keeps you protected from snow, ice and sleet with this high quality water resistant winter glove
  • Soft, synthetic leather palm material makes these gloves comfortable and flexible to ensure dexterity is not sacrificed
  • Comfortable knit fabric on the back of hand ensures that these gloves are flexible and comfortable enough for all day wear
  • Additional EVA palm padding increases the comfort when wearing these gloves for extended periods of time
  • Secure hook and loop wrist closure blocks cold air out and contains the warmth inside the gloves
  • Machine washable for convenient cleaning and maintenance
  • Machine washable

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Black, White
  • Length
    9.2 in
  • Material
    Eva Foam, Knit Frbic, Nylon, Polyester, Synthetic Leather
  • Weight
    0.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought