Motion
60619
Leather Palm Glove - M or Size 8, Synthetic Leather, No Grade Listed, Thermal, Color White, Black
Mi Item #15157758
MFR #60619
Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Synthetic Leather, No Grade Listed, Thermal, Color White, Black
Mi Item #15157758
MFR #60619

Mfr description
60619 WINTER THERMAL GLOVES, M
  • 3M Thinsulate liner built into Klein’s Winter Thermal Work Gloves offer maximum protection from even the harshest winter conditions
  • Water Resistant Liner keeps you protected from snow, ice and sleet with this high quality water resistant winter glove
  • Soft, synthetic leather palm material makes these gloves comfortable and flexible to ensure dexterity is not sacrificed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.33/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    9.5 in
  • Weight
    0.33 lbs

Details

  • Color
    Black, White
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Thermal
  • Material
    Eva Foam, Knit Frbic, Nylon, Polyester, Synthetic Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)