Motion
60673
Knit Dipped Gloves, Cut Level A1, Touchscreen, X-Large, 1-Pair
Mi Item #15157761
MFR #60673
Price$10.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knit Dipped Gloves, Cut Level A1, Touchscreen, X-Large, 1-Pair
Mi Item #15157761
MFR #60673

Mfr description
60673 A1 CUT KNIT DIPPED GLOVES, XL
  • Work Gloves with Nylon-Spandex knit fabric conforms to hand shape for a comfortable, snug fit that allows for premium dexterity when working
  • Combination of nitrile coating and nylon-spandex knit fabric creates durable tear and abrasion resistance while maintaining flexibility for great dexterity
  • Microfoam nitrile dip coating provides superior grip when working in any and all conditions (dry, oily, and wet) making these a versatile work glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.61/each

Specifications

Dimensions

  • Length  
    8.5 in

Details

  • Anti Slip Grip
    No
  • Coating Material
    Microfoam Nitrile/Nylon-Spandex
  • Insulated
    No
  • Standards Met
    ANSI A1 Cut Resistance
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)