Motion
60609
Leather All Purpose Gloves, X-Large
MI ITEM #15157765
MFR #60609
List Price$44.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather All Purpose Gloves, X-Large
MI ITEM #15157765
MFR #60609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.16/each for your price

Overview

Mfr description
60609 LEATHER ALL PURPOSE GLOVES, XL
  • Premium cowhide leather glove is soft and form-fitting for maximum comfort
  • Top grain cowhide leather palm offers high abrasion resistance making these gloves durable and built to last
  • Flexible back of hand knit fabric ensures that these gloves are able to maintain high dexterity
  • Leather reinforced fingertips helps to keep you protected
  • Flexible thermoplastic rubber (TPR) pull tab ensures the these gloves fit securely and comfortably
  • Slip on style for quick on and off
  • Engineered to be tough for heavy-duty work

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Brown
  • Length
    10.4 in
  • Weight
    0.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought