1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
93CPLG
Compact Green Planar Self-Leveling Laser Level
Mi Item #
15157766
MFR #
93CPLG
Price
$302.98
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Levels
Laser Levels
KLEIN TOOLS INC 93CPLG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
93CPLG
Compact Green Planar Self-Leveling Laser Level
Mi Item #
15157766
MFR #
93CPLG
Mfr description
93CPLG COMPACT GREEN PLANAR LASER LEVEL
Rechargeable Self-Leveling Green Laser Level has 3 easy-to-read bright green 360-Degree laser planes with a working range of 100 feet (30.5 m); up to 2 times brighter than regular red beams
Compact and lightweight design with lasers in 3 planes is easy to use in tight areas and to store when not in use
High precision laser project clean lines with accuracy of 3/16-Inch at 30 feet (9.1 m); auto out-of-level detection flashes lasers when no longer level
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$302
.98
/each
Add to Cart
Specifications
Dimensions
Height
3.95 in
Length
4.22 in
Width
3.19 in
Details
Manufacturer Product Page
Click here
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items