1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
93MCLS
Red Mini Cross-Line Self-Leveling Laser Level, 35-Foot
Mi Item #
15157768
MFR #
93MCLS
Price
$92.22
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Levels
Laser Levels
KLEIN TOOLS INC 93MCLS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
93MCLS
Red Mini Cross-Line Self-Leveling Laser Level, 35-Foot
Mi Item #
15157768
MFR #
93MCLS
Mfr description
93MCLS RED MINI CROSS-LINE LASER LEVEL
Self-Leveling Red Laser Level has easy-to-read, horizontal and vertical lines, optimized for indoor lighting conditions with a working range of 35 feet (10.7 m)
Projects horizontal and vertical lines to address various alignment tasks
Compact and lightweight design is easy to use in tight areas and to store when not in use
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$92
.22
/each
Add to Cart
Specifications
Dimensions
Height
2.98 in
Length
3.19 in
Width
2.23 in
Details
Manufacturer Product Page
Click here
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items