Motion
32787
Precision Ratchet and Driver System, 64-Piece
Mi Item #15157769
MFR #32787
Price$71.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ratchet and Driver System, 64-Piece
Mi Item #15157769
MFR #32787

Mfr description
32787 PRECISION RATCHET AND DRIVER SYSTE
  • Precision Driver Set with 33 precision bits, 16 standard bits, 11 nut drivers, bit adapter, adjustable screwdriver, and micro-ratchet inside our MODbox™ System Case for multi-faceted applications
  • Low-profile micro-ratchet design to provide maximum access and extra torque
  • Magnetic, adjustable 1/4-Inch and 3.5 mm bit holders for standard and precision bits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.10/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    8.75 in

Details

  • Handle Material
    CA, TPE
  • Harmonization Code
    8205400000
  • Material
    Steel
  • Number Of Pieces
    64
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)