Motion
54806MB
MODbox™ Tall Component Box, Full Width
MI ITEM #15157770
MFR #54806MB
Your Price$98.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MODbox™ Tall Component Box, Full Width
MI ITEM #15157770
MFR #54806MB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$98.48/each(List $123.10)

Overview

Mfr description
54806MB TALL COMP BOX, FULL WIDTH
  • MODbox™ components easily interconnect for a customized mobile workstation
  • Clear lid to easily view contents for enhanced efficiency and quickly assess inventory
  • Stay-put lid design prevents contents from moving between bins
  • Comes with 8 removable bins to organize small parts such as wire nuts, connectors, and fasteners
  • Toolbox is made with impact resistant polymers and is IP65 rated for protection against debris and rain
  • One handed system release mechanism for quick toolbox removal and reconfiguration
  • Organizer bins feature removable dividers, providing increased flexibility for storing essential items

Specifications

  • Length
    22 in
  • Width
    15.5 in
  • Height
    5.2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought