Motion
54814MB
MODbox Mobile Workstation - Tool Carrier Rail Attachment
Mi Item #15157773
MFR #54814MB
Price$28.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MODbox Mobile Workstation - Tool Carrier Rail Attachment
Mi Item #15157773
MFR #54814MB

Mfr description
54814MB TOOL CARRIER ATTACHMENT
  • MODbox™ components easily interconnect for a customized mobile workstation
  • Easily attach and move the Tool Carrier onto any system side rail with one-handed release for added convenience
  • Keep commonly used tools accessible and upright with separate compartments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.26/each

Specifications

Dimensions

  • Height
    5 in
  • Width
    3.77 in

Details

  • Accessory Type
    Tool Carrier Rail Attachment
  • Application
    MODbox Tool Carrier Rail Attachment
  • Color
    Dark Gray
  • Features & Benefits
    • MODbox™ components easily interconnect for a customized mobile workstation • Easily attach and move the Tool Carrier onto any system side rail with one-handed release for added convenience • Keep commonly used tools accessible and upright with separate compartments • Slots behind steel rail keep the overall profile slim and are optimized for commonly used drivers for additional storage • Convenient steel rail for mounting tools with belt clips or magnetic mounts • Create 2, 3, or 4 separate compartments with two removable dividers for added modularity • Secure the tool carrier inside the rolling toolbox and medium toolbox with the internal rail accessory (Cat. No. 54818MB), sold separately
  • Material
    Hard Plastic and Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)