Motion
54815MB
MODbox Mobile Workstation - Parts Bin Rail Attachment
Mi Item #15157774
MFR #54815MB
Price$24.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MODbox Mobile Workstation - Parts Bin Rail Attachment
Mi Item #15157774
MFR #54815MB

Mfr description
54815MB PARTS BIN RAIL ATTACHMENT
  • MODbox™ components easily interconnect for a customized mobile workstation
  • Easily attach and move the parts bin onto any system side rail with one-handed release for added convenience
  • Keeps fasteners and connectors easily accessible at the jobsite
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.56/each

Specifications

Dimensions

  • Height
    3.63 in
  • Width
    4.04 in

Details

  • Accessory Type
    Parts Bin Rail Attachment
  • Application
    MODbox Parts Bin Rail Attachment
  • Color
    Dark Gray With Clear Lid
  • Features & Benefits
    • MODbox™ components easily interconnect for a customized mobile workstation • Easily attach and move the parts bin onto any system side rail with one-handed release for added convenience • Keeps fasteners and connectors easily accessible at the jobsite • Clear lid provides visibility to contents • Create 1, 2, or 3 separate compartments with two removable dividers for added modularity • Perfect for small items such as wire nuts, fasteners, anchors, and more to keep your workspace organized • Secure the parts bin inside the rolling toolbox and medium toolbox with the internal rail accessory (Cat. No. 54818MB), sold separately
  • Material
    Hard Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)