Motion
54816MB
MODbox Mobile Workstation - Parts Bin Rail Attachment
Mi Item #15157775
MFR #54816MB
Price$21.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MODbox Mobile Workstation - Parts Bin Rail Attachment
Mi Item #15157775
MFR #54816MB

Mfr description
54816MB MULTI-HOOK RAIL ATTACHMENT
  • MODbox™ components easily interconnect for a customized mobile workstation
  • Multi-hook easily attaches and moves onto any system side rail with one-handed release for added convenience
  • Use multi-hooks to secure and quickly access a variety of items such as cords, fish tapes, hard hats, jackets and more at the jobsite
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.19/each

Specifications

Dimensions

  • Height
    6.1 in
  • Width
    3 in

Details

  • Accessory Type
    Parts Bin Rail Attachment
  • Application
    MODbox Parts Bin Rail Attachment
  • Color
    Dark Gray
  • Features & Benefits
    • MODbox™ components easily interconnect for a customized mobile workstation • Multi-hook easily attaches and moves onto any system side rail with one-handed release for added convenience • Use multi-hooks to secure and quickly access a variety of items such as cords, fish tapes, hard hats, jackets and more at the jobsite • Versatile two pack can be used together, separately, or inverted • Secure larger items such as fish tapes by placing hooks next to each other on the rail • Wrap extension cords by placing multi-hooks separately on side rails; can be used for both horizontal and vertical cord wraps • Store multi-hooks inside the Rolling Toolbox and Medium Toolbox (Cat. Nos. 54802MB, 54803MB) with the Internal Rail Accessory (Cat. No. 54818MB), sold separately
  • For Use With
    MODbox Rail System Components
  • Material
    Hard Plastic
  • Type
    Multi-Hook Rail Attachment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)