Specifications
Dimensions
- Height7.56 in
- Width6.2 in
Details
- Accessory TypeCup Holder Rail Attachment
- ApplicationMODbox Cup Holder Rail Attachment
- ColorOrange, Dark Gray
- Features & Benefits• MODbox™ components easily interconnect for a customized mobile workstation • Easily attach and move the cup holder onto any system side rail with one-handed release for added convenience • Keep your favorite drink within reach with the Klein Tools MODbox™ Cup Holder Rail Attachment • Cup holder swivels to keep your drink upright when the MODbox™ System is tilted and in motion • Flexible fingers adjust to secure different sizes of drink containers • Store beverage holder inside the Rolling Toolbox and Medium Toolbox (Cat. Nos. 54802MB, 54803MB) with the Internal Rail Accessory (Cat. No. 54818MB), sold separately • Perfect fit for the Tradesman Tumbler (Cat. No. 55580), sold separately
- For Use WithMODbox Rail System Components
- MaterialHard Plastic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)