Motion
54818MB
MODbox Mobile Workstation - Internal Rail Attachment
MI ITEM #15157777
MFR #54818MB
Price$17.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MODbox Mobile Workstation - Internal Rail Attachment
MI ITEM #15157777
MFR #54818MB

Mfr description
54818MB INTERNAL RAIL ACCESSORY
  • MODbox™ components easily interconnect for a customized mobile workstation
  • Secure your rail attachments inside the Rolling and Medium Toolboxes (Cat. Nos. 54802MB, 54803MB) with the Internal Rail Accessory
  • Keep rail attachments securely in place and prevent shifting inside the toolbox when not in use on the outside rails
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.65/each

Specifications

Dimensions

  • Height
    4.125 in
  • Width
    1.875 in

Details

  • Accessory Type
    Internal Rail Attachment
  • Application
    MODbox Internal Rail Attachment
  • Color
    Dark Gray
  • Features & Benefits
    • MODbox™ components easily interconnect for a customized mobile workstation • Secure your rail attachments inside the Rolling and Medium Toolboxes (Cat. Nos. 54802MB, 54803MB) with the Internal Rail Accessory • Keep rail attachments securely in place and prevent shifting inside the toolbox when not in use on the outside rails • The Internal Rail Accessory can be inserted into the toolbox with the handle side up or down, depending on which rail attachments and tools you want to store • Place the internal rail handle side up to provide more clearance for taller hand tools • Place the internal rail handle side down to provide more clearance for other items on the bottom of the toolbox • Compatible with all MODbox™ side rail attachments, including the Tool Carrier, Parts Bin, Multi-Hook, Cup Holder, and Magnetic Strip (Cat Nos. 54814MB, 54815MB, 54816MB, 54817MB, 54819MB)
  • For Use With
    MODbox Rail System Components
  • Material
    Hard Plastic
  • Type
    Internal Rail Accessory

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)