Specifications
Dimensions
- Height20.5 in
- Width10 in
Details
- Accessory TypeBackpack
- ApplicationTool Carrying
- ColorBlack, Orange
- Features & Benefits• MODbox™ Electrician's Backpack connects to other MODbox™ components and easily unlocks with one hand • 32 pockets for maximum tool and gear storage and includes a spacious interior for large hand tools • MODbox™ components lock together and easily unlock with one hand • Features a headlamp bracket that holds a Klein Tools Headlamp to illuminate either the interior of the tool bag or the external surroundings (Headlamp sold separately, Cat. Nos. 56062, 56049) • Constructed with durable water resistant 1680d Ballistic Weave material • Hard, molded front pocket helps protect items like phones and safety glasses • Connect cell phone or other devices inside backpack with cord pass through • Fully molded bottom protects from the elements • Extra padding on the back extends over the hard bottom for carrying comfort • Main zipper designed with lockable zipper pulls (Lock not included) • Tape loop fits all standard electrical tape rolls
- Material1680d Ballistic Weave Body, Hard Molded Polypropylene Bottom
- TypeElectrician'S Backpack
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)