Motion
62202MB
Tool Storage Accessories & Component Parts - Backpack
MI ITEM #15157780
MFR #62202MB
Price$147.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Storage Accessories & Component Parts - Backpack
MI ITEM #15157780
MFR #62202MB

Mfr description
62202MB TOOL TOTE
  • MODbox™ Tool Tote connects to other MODbox™ components and easily unlocks with one hand
  • 33 pockets for maximum tool and gear storage
  • MODbox™ components lock together and easily unlock with one hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.44/each

Specifications

Dimensions

  • Height
    16.5 in
  • Width
    9 in

Details

  • Accessory Type
    Tool Carrying
  • Application
    Tool Carrying
  • Color
    Black, Orange
  • Features & Benefits
    • MODbox™ Tool Tote connects to other MODbox™ components and easily unlocks with one hand • 33 pockets for maximum tool and gear storage • MODbox™ components lock together and easily unlock with one hand • Firm carrying grip with the rugged, hard handle • Features a headlamp bracket that holds a Klein Tools Headlamp to illuminate either the interior of the tool bag or the external surroundings (Headlamp sold separately, Cat. Nos. 56062, 56049) • Constructed with durable water resistant 1680d Ballistic Weave material • Side zipper pocket stores small parts and tools • Shoulder strap with extra padding included for extra carrying comfort • Fully molded bottom protects from the elements • Tape loop fits all standard electrical tape rolls
  • Includes
    Tool Tote, Headlamp Bracket, Tape Loop, Padded Shoulder Straps, Metal Tape Measure Holder
  • Material
    1680d Ballistic Weave Body, Hard Molded Polypropylene Bottom
  • Type
    Tool Tote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)