Motion
62204MB
MODbox Mobile Workstation - Cooler
Mi Item #15157781
MFR #62204MB
Price$70.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MODbox Mobile Workstation - Cooler
Mi Item #15157781
MFR #62204MB

Mfr description
62204MB COOLER
  • MODbox™ Cooler connects to other MODbox™ components and easily unlocks with one hand
  • Keeps items cool at the jobsite for up to 30 hours
  • Convenient storage compartment housed inside the lid for smaller items such as medicine, napkins, utensils, keys, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.70/each

Specifications

Dimensions

  • Height
    14.5 in
  • Width
    10.75 in

Details

  • Accessory Type
    Cooler
  • Application
    Food and Drink Cooler
  • Color
    Gray, Orange
  • Features & Benefits
    • MODbox™ Cooler connects to other MODbox™ components and easily unlocks with one hand • Keeps items cool at the jobsite for up to 30 hours • Convenient storage compartment housed inside the lid for smaller items such as medicine, napkins, utensils, keys, etc. • Cooler supports up to 300 pounds (136.1 kg); not only does this carry lunch, it doubles as a handy place to sit • 17-Quart (16 L) compartment holds 24 (12 fl oz) cans or 12 (12 fl oz) long neck bottles with ice • Lock hasp fits a padlock to keep items in the cooler secure (lock not included) • Lid stays open at 90-Degree to allow uninterrupted access • Padded and adjustable shoulder strap adds comfort when carrying • Durable and easy to clean plastic protects perishables from the elements • Designed with a no rust, stainless steel hinge to keep the lid tightly sealed
  • Material
    Plastic
  • Type
    Cooler, 17-Quart
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)